- M Size
- A2 Cut Level
- Engineered Yarn Liner Material
description
- Designed and developed as a breathable cut resistant glove, MaxiCut® combines cut protection with comfort, flexibility and dexterity for dry environments.
features
- Nitrile MicroFoam coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Knit Wrist helps prevent dirt and debris from entering the glove
- Innovative Fibers - Unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort
- Reinforcement - Between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area
- 360° Breathability - Patented micro-foam nitrile coating offers 360° breathability making it the most breathable cut resistant glove on the market
- Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort
- Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
- Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin
- Optimized Grip - Delivered through our micro-cup finish, allows for a controlled grip
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
- This glove has been laundered prior to final packaging making it clean and safe for use
- The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
- The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
| Coating Coverage | Palm & Fingers |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Latex Free | Yes |
| Size | M |
| Liner Material | Engineered Yarn |
| Coating Color | Gray |
| Grip | MicroFoam |
| Cut Level | A2 |
| Construction | Coated Seamless Knit, Reinforced Thumb Crotch |
| Coating | Nitrile |
| Cuff | Knit Wrist |
| CRH | 1:4 |
| Silicone Free | Yes |
| Standard | EN 388 2016 4331BX, EN 388 A 4, EN 388 C 3, EN 388 T 3, EN 388 P 1, EN 388 N B, EN 388 I X, ANSI Method TDM, ANSI Gram 766, ANSI Cut 2, ANSI Cut 9 A2 |
| Gauge | 15 |
| Glove Size | Medium |
| Color | Green |
| Weight | 0.15 LB |
| EAN or UPC | 616314044601 |

