- Gray Color
- Large Glove Size
- PVC Coating
description
- These gloves raise the standards for high performance gloves offering a dynamic increase in overall performance and value compared to traditional para-aramid gloves. Used for sheet metal fabrication, glass handling, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing and metal stamping.
features
- Seamless construction offers increased comfort and breathability
- Dyneema® & Steel shell provides exceptional dexterity and comfort along with superior washability
- Double-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
- Superior abrasion and fatigue resistance compared to traditional para-aramid
- Superior ultraviolet resistance
- Will not discolor or lose strength when exposed to sun or fluorescent light
- Extended knit wrist helps prevent dirt and debris from entering the glove and provides added arm protection
- Launderable for extended life and to reduce replacement costs
| Grip | Dot |
| Bleach | Bleach |
| CRH | 7:6 |
| Wash Instructions | Machine Wash |
| Glove Size | Large |
| Dry Instructions | Tumble Dry |
| Gauge | 7 |
| Dry Temperature | Low Heat |
| Size | L |
| Cuff | Knit Wrist |
| Construction | Seamless Knit, Extended Cuff |
| Coating Color | Blue |
| Coating Coverage | Double-Sided |
| Color | Gray |
| Liner Material | Dyneema |
| Cut Level | A6 |
| Coating | PVC |
| Standard | ANSI Method TDM, ANSI Gram 3700, ANSI Cut 5, ANSI Cut 9 A6, 21 CFR, Taa Comp |
| Wash Temperature | 104 ⁰F |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Weight | 2.33 LB |
| EAN or UPC | 616314059223 |

