- XL Size
- Unlined
| Grade | Premium |
| Wash Instructions | Do Not Wash |
| Back | Split Cowhide Leather |
| Lining | Unlined |
| Stitching | Kevlar |
| Hide | Top Grain Cowhide |
| Thumb | Straight |
| Palm | Leather |
| Task | TIG Welding, MIG Welding, Utility |
| Construction | Adjustable Straps, Cut-and-Sewn, Reinforced Wear Points |
| Color | Gold |
| Closure Type | Hook and Loop |
| Size | XL |
| Glove Size | X-Large |
| Weight | 0.55 LB |
| EAN or UPC | 710927182863 |

