- Alcohol Free Hand Sanitizer
- 2.5 oz Spray Bottle
features
- Safe, nonflammable, nontoxic, noncorrosive
- Gentle, alcohol free, fragrance free and residue free
- Effective – kills 99.99% of germs
- Get three times the number of applications per ounce compared to gel sanitizers
- Reduce absenteeism by 30%
| Container Size | 2.5 oz |
| Origin | Sanitizers |
| Container Type | Spray Bottle |
| Soap Type | Sanitizing |
| Type | Personal |
| Brand. | 3X Clean™ |
| Cleaner Type | Foam |
| Weight | 0.24 LB |
| EAN or UPC | 814081000022 |

