- Alcohol Free Hand Sanitizer
- 1 l Pump Bottle
features
- Safe, nonflammable, nontoxic, noncorrosive
- Gentle, alcohol free, fragrance free and residue free
- Effective – kills 99.99% of germs
- Get three times the number of applications per ounce compared to gel sanitizers
- Reduce absenteeism by 30%
| Container Type | Pump Bottle |
| Type | Counter Top |
| Soap Type | Sanitizing |
| Container Size | 1 L |
| Brand. | 3X Clean™ |
| Cleaner Type | Foam |
| Origin | Sanitizers |
| Weight | 2.42 LB |
| EAN or UPC | 814081000039 |

