- Alcohol Free Hand Sanitizer
- 8.4 oz Pump Bottle
features
- Safe, nonflammable, nontoxic, noncorrosive
- Gentle, alcohol free, fragrance free and residue free
- Effective – kills 99.99% of germs
- Get three times the number of applications per ounce compared to gel sanitizers
- Reduce absenteeism by 30%
| Cleaner Type | Foam |
| Soap Type | Sanitizing |
| Brand. | 3X Clean™ |
| Container Size | 8.4 oz |
| Container Type | Pump Bottle |
| Origin | Sanitizers |
| Type | Counter Top |
| Weight | 0.24 LB |
| EAN or UPC | 814081000107 |

