- Dispensers Used With A 1 l Cartridge
features
- Holds 1 liter/33.7 oz of X3 foaming hand sanitizer
- Available in manual or automatic/hands-free options
- X3 Hand Sanitizer is alcohol free, fragrance free and residue free and kills 99.99% of germs
| Type | Dispencer |
| Container Size | 1 L |
| System | Manul |
| Container Type | Cartridge |
| Origin | Sanitizers |
| Weight | 1.92 LB |
| EAN or UPC | 814081000800 |

