- Wall Bracket Used With A 1 l Bottle
features
- Help display various X3 Clean dispensers for use
- Place on the wall, floor or desk to keep X3 accessible and away from work areas
| Container Type | Bottle |
| Type | Wall Bracket |
| Origin | Sanitizers |
| Container Size | 1 L |
| Weight | 0.92 LB |
| EAN or UPC | 814081001906 |

