- L Size
| Task | TIG Welding, MIG Welding, Utility |
| Color | Natural |
| Construction | Cut-and-Sewn, Leather Palm, Reinforced Thumb Crotch, Reinforced Wear Points |
| Cuff | Slip-On |
| Back | Leather |
| Grade | Premium |
| Closure Type | Slip On |
| Liner Material | Wool |
| Thumb | Wing |
| Stitching | Kevlar |
| Resistance Type | Flame/Heat Resistant |
| Wash Instructions | Do Not Wash |
| Size | L |
| Glove Size | Large |
| Palm | Leather |
| Hide | Top Grain Goatskin |
| Weight | 0.44 LB |
| EAN or UPC | 710927187158 |

