- L Size
| Task | MIG Welding, Stick Welding |
| Thumb | Keystone |
| Construction | Cut-and-Sewn, Extended Cuff |
| Color | Gold |
| Back | Full Leather |
| Size | L |
| Stitching | Kevlar |
| Glove Size | Large |
| Liner Material | Aramid, Fleece |
| Closure Type | Slip On |
| Standard | ANSI Method TDM, ANSI Gram 2210, ANSI Cut 4, ANSI Cut 9 A5 |
| Hide | Split Deerskin |
| Cuff | Gauntlet |
| Length | 21 in |
| Wash Instructions | Do Not Wash |
| Grade | Premium |
| Palm | Reinforced |
| Weight | 1.34 LB |
| EAN or UPC | 616314431876 |

