- XL Size
- Fleece Lining
| Length | 21 in |
| Grade | Premium Industrial |
| Glove Size | X-Large |
| Palm | Reinforced |
| Color | Gold |
| Stitching | Kevlar |
| Back | Full Leather |
| Size | XL |
| Closure Type | Pull-Strap |
| Lining | Fleece |
| Cuff | Gauntlet |
| Thumb | Keystone |
| Hide | Split Deerskin |
| Weight | 1.28 LB |
| EAN or UPC | 710927187813 |

