- Knitted Shell with Nylon and Dyneema® Filament, Gray Coated Palm and Finger Tips
- Small
- Gray
- Black
- Dyneema®
| Glove Type | Cut-Resistant |
| Color |
Black /Gray |
| Glove Size | Small |
| Length | 8.300 in |
| Cuff Style | Continuous Knit |
| Color Code | Purple |
| Material |
Dyneema® Spandex Polyester |
| Usage | Electronics, Glass Cutting, Metal Handling Food Processing Meat Processing |
| Style | Knitted Shell with Nylon and Dyneema® Filament, Gray Coated Palm and Finger Tips |
| Weight | 0.049 LB |

