- Knitted Shell with Nylon and Dyneema® Filament, Gray Coated Palm and Finger Tips
- Extra Extra Extra Large
- Gray
- Black
- Dyneema®
features
- Gloves are washable, improving their longevity
- These styles offer superior puncture and abrasion-resistance
- Style 19-D150 offers cost-effective protection in auto assembly and engine repair applications
- Seamless knit construction provides comfort without sacrificing dexterity
- Silicone-free
- Color coded hems provide easy size identification
- Made from Spun Dyneema®, with Lycra® or Nylon - plated styles available
- Available with coated palm and knuckles or coated palm and finger tips, light- or medium-weight
| Glove Size | 3X-Large |
| Color | Black, Gray |
| Cuff Style | Continuous Knit |
| Length | 10.600 in |
| Glove Type | Cut-Resistant |
| Material | Polyester, Dyneema®, Spandex |
| Color Code | White |
| Usage | Electronics, Glass Cutting, Metal Handling Food Processing Meat Processing |
| Style | Knitted Shell with Nylon and Dyneema® Filament, Gray Coated Palm and Finger Tips |
| Weight | 4.916 LB |
| EAN or UPC | 616314059544 |

