- L Size
- A4 Cut Level
- Dyneema Phoenix Liner Material
description
- Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and general duty.
features
- Seamless construction offers increased comfort and breathability
- Dyneema®, Polyester & Spandex shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Gauge | 13 |
| Cuff | Knit Wrist |
| Standard | EN 388 A 4, EN 388 C X, EN 388 T 4, EN 388 P 2, EN 388 N D, EN 388 I X, ANSI Method TDM, ANSI Gram 2150, ANSI Cut 3, ANSI Cut 9 A4 |
| CRH | 1:6 |
| Coating | Polyurethane |
| Construction | Coated Seamless Knit |
| Glove Size | Large |
| Color | Salt & Pepper |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program, Made from Bio-Based Materials |
| Liner Material | Dyneema Phoenix |
| Cut Level | A4 |
| Size | L |
| Coating Color | Gray |
| Grip | Flat |
| Coating Coverage | Palm & Fingers |
| Weight | 0.07 LB |
| EAN or UPC | 616314095856 |

