- M Size
- A2 Cut Level
- Dyneema Phoenix Liner Material
description
- Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.
features
- Seamless construction offers increased comfort and breathability
- Spun Dyneema® Diamond & Spandex shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Liner Material | Dyneema Phoenix |
| Gauge | 13 |
| Cuff | Knit Wrist |
| Construction | Coated Seamless Knit |
| Coating Color | Black |
| Coating | Polyurethane |
| Cut Level | A2 |
| Grip | Flat |
| Sustainability | Reusable/Launderable, Made from Bio-Based Materials, Recyclable via Terracycle Program |
| Glove Size | Medium |
| Standard | EN 388 A 4, EN 388 C X, EN 388 T 4, EN 388 P 2, EN 388 N B, EN 388 I X, ANSI Method TDM, ANSI Gram 872, ANSI Cut 2, ANSI Cut 9 A2, ANSI Abrasion 3 |
| Color | White |
| CRH | 2:5 |
| Coating Coverage | Palm & Fingers |
| Size | M |
| Weight | 0.14 LB |
| EAN or UPC | 616314167539 |

