- Salt and Pepper Color
- Small Glove Size
- Nitrile Coating
description
- Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and general duty.
features
- Seamless construction offers increased comfort and breathability
- Dyneema® Diamond blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- Complies with FDA food handling requirements 21 CFR, Part 177
| Coating | Nitrile |
| Glove Size | Small |
| Gauge | 13 |
| Coating Color | Black |
| Cuff | Knit Wrist |
| Coating Coverage | Palm, Fingers & Knuckles |
| CRH | 7:2 |
| Color | Salt and Pepper |
| Weight | 0.12 LB |
| EAN or UPC | 616314167874 |

