- Knitted Shell made with Nylon and Dyneema®, Black Nitrile Coated Palm and Finger Tips
- Large
- Gray
- Black
- Dyneema® Yarn
| Length | 9.800 in |
| Glove Type | Cut-Resistant |
| Usage | Electronics, Glass Cutting, Metal Handling Food Processing Meat Processing |
| Glove Size | Large |
| Material |
Dyneema® Yarn Foam Nitrile Coating |
| Style | Knitted Shell made with Nylon and Dyneema®, Black Nitrile Coated Palm and Finger Tips |
| Cuff Style | Continuous Knit |
| Color Code | Gray |
| Color |
Black /Gray |
| Weight | 0.59 LB |

