- 2XL Size
- A4 Cut Level
- Dyneema Liner Material
description
- Designed and developed as a breathable cut resistant glove, MaxiCut® combines cut protection with comfort, flexibility and dexterity for dry environments.
features
- MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Knit Wrist helps prevent dirt and debris from entering the glove
- Innovative Fibers - Unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort
- Reinforcement - Between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area
- 360° Breathability - Patented micro-foam nitrile coating offers 360° breathability making it the most breathable cut resistant glove on the market
- Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort
- Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
- Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin
- Optimized Grip - Delivered through our micro-cup finish, allows for a controlled grip
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
- This glove has been laundered prior to final packaging making it clean and safe for use
- The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
- The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
| Wash Temperature | 104 ⁰F |
| Latex Free | Yes |
| Dry Instructions | Tumble Dry |
| Coating | Nitrile |
| Coating Coverage | Palm & Fingers |
| Coating Color | Gray |
| Bleach | Bleach |
| Glove Size | 2X-Large |
| CRH | 7:4 |
| Gauge | 13 |
| Size | 2XL |
| Wash Instructions | Machine Wash |
| Color | Gray |
| Construction | Coated Seamless Knit, Reinforced Thumb Crotch |
| Cut Level | A4 |
| Standard | EN 388 A 4, EN 388 C 4, EN 388 T 4, EN 388 P 3, EN 388 N C, EN 388 I X, ANSI Method TDM, ANSI Gram 1641, ANSI Cut 4, ANSI Cut 9 A4, ANSI Abrasion 3 |
| Cuff | Knit Wrist |
| Grip | MicroFoam |
| Dry Temperature | Low Heat |
| Silicone Free | Yes |
| Liner Material | Dyneema |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Weight | 1.35 LB |
| EAN or UPC | 616314044656 |

