- 2XL Size
- A4 Cut Level
- Dyneema Diamond Technology Liner Material
description
- Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.
features
- Seamless construction offers increased comfort and breathability
- Dyneema® shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Black coloring hides the dirt better than lighter colored gloves
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Wash Temperature | 104 ⁰F |
| Standard | EN 388 2016 4543DX, EN 388 A 4, EN 388 C 5, EN 388 T 4, EN 388 P 3, EN 388 N D, EN 388 I X, ANSI Method TDM, ANSI Gram 1538, ANSI Cut 4, ANSI Cut 9 A4 |
| Glove Size | 2X-Large |
| Dry Instructions | Tumble Dry |
| Gauge | 13 |
| Color | Black |
| Construction | Seamless Knit, Touchscreen Compatible |
| CRH | 7:4 |
| Grip | Flat |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Coating Color | Black |
| Bleach | Do Not Bleach |
| Wash Instructions | Machine Wash |
| Size | 2XL |
| Dry Temperature | Low Heat |
| Coating | Polyurethane |
| Cut Level | A4 |
| Coating Coverage | Palm & Fingers |
| Cuff | Knit Wrist |
| Liner Material | Dyneema Diamond Technology |
| Weight | 2.13 LB |
| EAN or UPC | 616314222733 |

