- Gray Spun Dyneema® and Nylon Shell, Gray Coated Palm and Finger Tips
- Extra Large
- Gray
- Dyneema®
- Nylon
| Material |
Dyneema® Lycra® Nylon |
| Cuff Style | Continuous Knit |
| Glove Type | Cut-Resistant |
| Style | Gray Spun Dyneema® and Nylon Shell, Gray Coated Palm and Finger Tips |
| Length | 10.200 in |
| Glove Size | X-Large |
| Color | Gray |
| Color Code | Black |
| Usage | Electronics, Glass Cutting, Metal Handling Food Processing Meat Processing |
| Weight | 0.59 LB |
| EAN or UPC | 616314046377 |

