- Gray Spun Dyneema® and Nylon Shell, Black Coated Palm and Finger Tips
- Large
- Gray
- Black
- Dyneema®
| Material |
Dyneema® Lycra® Nylon |
| Glove Size | Large |
| Style | Gray Spun Dyneema® and Nylon Shell, Black Coated Palm and Finger Tips |
| Glove Type | Cut-Resistant |
| Color Code | Brown |
| Usage | Electronics, Glass Cutting, Metal Handling Food Processing Meat Processing |
| Length | 9.800 in |
| Cuff Style | Continuous Knit |
| Color |
Black /Gray |
| Weight | 0.59 LB |
| EAN or UPC | 616314046445 |

