- Gray Dyneema® Filament and Nylon Knitted Shell, Gray Coated Palm and Finger Tips,
- Large
- Gray
- Dyneema®
- Lycra®
| Cuff Style | Continuous Knit |
| Color Code | Brown |
| Glove Type | Cut-Resistant |
| Glove Size | Large |
| Color | Gray |
| Usage | Electronics, Glass Cutting, Metal Handling Food Processing Meat Processing |
| Style | Gray Dyneema® Filament and Nylon Knitted Shell, Gray Coated Palm and Finger Tips, |
| Material |
Dyneema® Lycra® Polyurethane |
| Length | 9.400 in |
| Weight | 0.59 LB |

