- Protective Gloves
- G-Tek® CR Ultra
- 13 Gauge
- Black/Gray Dyneema® Spun Shell
- Solid Gray Nitrile Coated Palm and Finger Tips
| Material | Nitrile |
| Color | Black-Gray |
| Glove Size | X-Large |
| Weight | 0.59 LB |
| Material | Nitrile |
| Color | Black-Gray |
| Glove Size | X-Large |
| Weight | 0.59 LB |