Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
G-Tek® CR Plus Gloves

19-D815/M

G-Tek® CR Plus Gloves
Item #111674296
  • Protective Gloves
  • G-Tek® CR Plus
  • 15 Gauge
  • White Dyneema® Yarn Knitted Shell
  • Blue Natural Rubber Latex Coated Palm and Finger Tips
  • Crinkle Finish
  • Medium Size
  • Blue/White in Color
+ Show More + Show Less
G-Tek® CR Plus Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Protective Gloves
  • G-Tek® CR Plus
  • 15 Gauge
  • White Dyneema® Yarn Knitted Shell
  • Blue Natural Rubber Latex Coated Palm and Finger Tips
Color Blue/White
Material Rubber
Latex
Glove Size Medium
Weight 0.59 LB
EAN or UPC 616314048425
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison