- L Size
description
- Premium Grade. Multi-purpose glove used for light protection in warehousing, farming and automotive applications.
features
- Clute Cut Design
- Double Woven, 18 Oz. Fleece-Out Cotton
- Knit Wrist
- Straight Thumb
- Available with or without Boss® Logo
| Size | L |
| Dry Temperature | Low Heat |
| Color | Green |
| Palm | Single |
| Wash Instructions | Machine Wash |
| Liner Material | Cotton |
| Cuff | Knit Wrist |
| Construction | Clute Cut |
| Grade | Premium |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Dry Instructions | Tumble Dry |
| Thumb | Straight |
| Bleach | Do Not Bleach |
| Color2 | Gray |
| Wash Temperature | 104 ⁰F |
| Glove Size | Large |
| Weight | 0.27 LB |
| EAN or UPC | 72874455934 |

