- L Size
description
- Natural cotton canvas keeps hands cool and protected. Multi-purpose glove used for light protection in warehousing, farming and automotive applications.
features
- Breathable Cotton Back
- Clute Cut Design
- 2-Ply Quilted Fleece-Out Palm
- Plasticized Gauntlet Cuff
- Straight Thumb
| Size | L |
| Thumb | Straight |
| Wash Temperature | 104 ⁰F |
| Cuff | Gauntlet |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Dry Temperature | Low Heat |
| Dry Instructions | Tumble Dry |
| Glove Size | Large |
| Palm | Double |
| Liner Material | Cotton |
| Color | White |
| Color2 | White |
| Bleach | Do Not Bleach |
| Wash Instructions | Machine Wash |
| Construction | Clute Cut, Plasticized Cuff |
| Weight | 0.25 LB |
| EAN or UPC | 72874285715 |

