- Natural Color
- Rayon Lining
description
- Heavyweight hot mill glove with rayon lining offers comfort, insulation and superior heat protection. Ideal for applications like forging, hot metal handling, castings, molds and other operations that require heat protection.
features
- Clute Cut Design
- Knuckle Strap
- Rubberized, Water Resistant Gauntlet Cuff
- Straight Thumb
- 12 Oz., 2-Ply, 100% Cotton Nap-Out Palm
- 6 Oz. Rayon Lining
- 12 Oz. Back Of Hand
| Glove Size | Large |
| Size | L |
| Lining | Rayon |
| Color | Natural |
| Dry Instructions | Tumble Dry |
| Cuff | Gauntlet |
| Bleach | Do Not Bleach |
| Wash Instructions | Machine Wash |
| Dry Temperature | Low Heat |
| Sustainability | Recyclable via Terracycle Program |
| Wash Temperature | 104 ⁰F |
| Liner Material | Cotton |
| Construction | Cut-and-Sewn |
| Weight | 0.27 LB |
| EAN or UPC | 72874456566 |

