- Natural Color
- Cotton Lining
description
- Heavy duty multi-layered hot mill glove featuring superior comfort and durability. Used for hot metal handling, glass handling, foundries and forging operations.
features
- 12 Oz., 3-Ply, 100% Cotton Boss Cord™ Palm
- 14 Oz. Felt Lining
- 10 Oz. Back Of Hand
- Band Top Cuff
- Clute Cut Design
- Wing Thumb
- No Print
| Wash Temperature | 104 ⁰F |
| Glove Size | Large |
| Construction | Clute Cut |
| Dry Instructions | Tumble Dry |
| Size | L |
| Lining | Cotton |
| Dry Temperature | Low Heat |
| Color | Natural |
| Wash Instructions | Machine Wash |
| Liner Material | Cotton |
| Sustainability | Recyclable via Terracycle Program |
| Cuff | Band Top |
| Bleach | Do Not Bleach |
| Weight | 0.26 LB |
| EAN or UPC | 72874018474 |

