- Natural Color
- Felt Lining
description
- Heavy duty multi-layered hot mill glove featuring superior comfort and durability. Used for hot metal handling, glass handling, foundries and forging operations.
features
- 12 Oz., 3-Ply, 100% Cotton Boss Cord™ Palm
- 14 Oz. Felt Lining
- 10 Oz. Back Of Hand
- Band Top Cuff
- Clute Cut Design
- Wing Thumb
- Available Without Logo In Size Large
| Bleach | Do Not Bleach |
| Size | S |
| Dry Temperature | Low Heat |
| Sustainability | Recyclable via Terracycle Program |
| Dry Instructions | Tumble Dry |
| Cuff | Band Top |
| Construction | Clute Cut |
| Color | Natural |
| Liner Material | Cotton |
| Glove Size | Small |
| Wash Instructions | Machine Wash |
| Wash Temperature | 104 ⁰F |
| Lining | Felt |
| Weight | 0.25 LB |
| EAN or UPC | 72874008611 |

