- Natural Color
description
- Multi layer canvas/rayon construction offers comfort, insulation and superior heat protection. Used in forging, hot metal handling, castings, molds and other operations that require heat protection.
features
- Band Top Cuff
- Clute Cut Design
- Straight Thumb
- 10 Oz. Cotton Canvas Palm
- 5 Oz. Rayon Lining
- 10 Oz. Back Of Hand
| Lining | Rayon |
| Construction | Clute Cut |
| Cuff | Band Top |
| Liner Material | Rayon |
| Glove Size | Large |
| Sustainability | Recyclable via Terracycle Program |
| Color | Natural |
| Size | L |
| Weight | 0.22 LB |
| EAN or UPC | 72874031985 |

