- Hi-Vis Orange Color
- Large Glove Size
- Nitrile Coating
description
- HPPE blended shell is highly resistant to abrasion, thermoplastic rubber (TPR) provides impact protection on finger, thumb and back of hand. Sandy Nitrile coated palm and knuckles provides an excellent dry grip, compatible for use in in chemicals including oils, petrochemicals, fuels and most acids.
features
- HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Sandy Nitrile coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
- Thermo Plastic Rubber (TPR) molded finger, thumb and back hand guards for maximum protection
- Knit Wrist helps prevent dirt and debris from entering the glove
- EN 388: 4544 (Cut Level 5), ANSI Cut Level 3
| Glove Size | Large |
| Coating Color | Black |
| Grip | Sandy |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Dry Instructions | Hang Dry |
| Standard | EN 388 2016 4X44CX, EN 388 A 4, EN 388 C X, EN 388 T 4, EN 388 P 4, EN 388 N C, EN 388 I X, ANSI Method TDM, ANSI Gram 1050, ANSI Cut 9 A3, ANSI Abrasion 3 |
| Impact | Finger, Thumb, Back of Hand |
| Liner Material | HPPE |
| Coating | Nitrile |
| Bleach | Do Not Bleach |
| Coating Coverage | Palm & Fingers |
| Cut Level | A3 |
| CRH | 6:1 |
| Color | Hi-Vis Orange |
| Construction | Seamless Knit |
| Wash Temperature | 104 ⁰F |
| Gauge | 13 |
| Wash Instructions | Machine Wash |
| Cuff | Knit Wrist |
| Size | L |
| Weight | 0.3 LB |
| EAN or UPC | 72874071547 |

