- L Size
- A6 Cut Level
- PolyKor Liner Material
description
- HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance. Sandy Nitrile coated palm and knuckles provides an excellent dry grip, compatible for use in in chemicals including oils, petrochemicals, fuels and most acids.
features
- High-Visibility Green HPPE (Olefin)/Glass/Poly/Spandex Shell
- Black Sandy Nitrile Palm Dip
- Padded Palm
- Knit Wrist With Color-Coded Hem
- ANSI Cut Level 6
| Standard | EN 388 3542, EN 388 2016 3542, EN 388 A 3, EN 388 C 5, EN 388 T 4, EN 388 P 2, ANSI Method TDM, ANSI Gram 3387, ANSI Cut 4, ANSI Cut 9 A6 |
| Construction | Seamless Knit |
| Cuff | Knit Wrist |
| Gauge | 13 |
| CRH | 2:10 |
| Glove Size | Large |
| Wash Instructions | Machine Wash |
| Coating Color | Black |
| Liner Material | PolyKor |
| Grip | Sandy |
| Dry Temperature | Low Heat |
| Color | Hi-Vis Yellow |
| Bleach | Do Not Bleach |
| Wash Temperature | 104 ⁰F |
| Coating Coverage | Palm & Fingers |
| Dry Instructions | Tumble Dry |
| Cut Level | A6 |
| Size | L |
| Coating | Nitrile |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Weight | 0.23 LB |
| EAN or UPC | 72874079901 |

