- S Size
- A6 Cut Level
- PolyKor Liner Material
description
- HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance. Sandy Nitrile coated palm and knuckles provides an excellent dry grip, compatible for use in in chemicals including oils, petrochemicals, fuels and most acids.
features
- High-Visibility Green HPPE (Olefin)/Glass/Poly/Spandex Shell
- Black Sandy Nitrile Palm Dip
- Padded Palm
- Knit Wrist With Color-Coded Hem
- ANSI Cut Level 6
| Color | Hi-Vis Yellow |
| Cuff | Knit Wrist |
| Wash Temperature | 104 ⁰F |
| Liner Material | PolyKor |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Size | S |
| Cut Level | A6 |
| Coating Coverage | Palm & Fingers |
| Standard | EN 388 3542, EN 388 2016 3542, EN 388 A 3, EN 388 C 5, EN 388 T 4, EN 388 P 2, ANSI Method TDM, ANSI Gram 3387, ANSI Cut 4, ANSI Cut 9 A6 |
| Dry Temperature | Low Heat |
| Coating | Nitrile |
| Construction | Seamless Knit |
| Grip | Sandy |
| Gauge | 13 |
| Wash Instructions | Machine Wash |
| Dry Instructions | Tumble Dry |
| Glove Size | Small |
| CRH | 2:10 |
| Coating Color | Black |
| Bleach | Do Not Bleach |
| Weight | 0.19 LB |
| EAN or UPC | 72874079888 |

