- XL Size
- A6 Cut Level
- PolyKor Liner Material
description
- HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance. Sandy Nitrile coated palm and knuckles provides an excellent dry grip, compatible for use in in chemicals including oils, petrochemicals, fuels and most acids.
features
- High-Visibility Green HPPE (Olefin)/Glass/Poly/Spandex Shell
- Black Sandy Nitrile Palm Dip
- Padded Palm
- Knit Wrist With Color-Coded Hem
- ANSI Cut Level 6
| Coating | Nitrile |
| Dry Instructions | Tumble Dry |
| Color | Hi-Vis Yellow |
| Standard | EN 388 3542, EN 388 2016 3542, EN 388 A 3, EN 388 C 5, EN 388 T 4, EN 388 P 2, ANSI Method TDM, ANSI Gram 3387, ANSI Cut 4, ANSI Cut 9 A6 |
| Gauge | 13 |
| CRH | 2:10 |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Wash Temperature | 104 ⁰F |
| Glove Size | X-Large |
| Cuff | Knit Wrist |
| Wash Instructions | Machine Wash |
| Bleach | Do Not Bleach |
| Size | XL |
| Liner Material | PolyKor |
| Cut Level | A6 |
| Grip | Sandy |
| Coating Coverage | Palm & Fingers |
| Dry Temperature | Low Heat |
| Construction | Seamless Knit |
| Coating Color | Black |
| Weight | 0.25 LB |
| EAN or UPC | 72874079918 |

