- XS Size
- A6 Cut Level
- PolyKor Liner Material
| Cut Level | A6 |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Color | Hi-Vis Yellow |
| Bleach | Do Not Bleach |
| Construction | Seamless Knit |
| Dry Temperature | Low Heat |
| Gauge | 13 |
| Liner Material | PolyKor |
| Glove Size | X-Small |
| Coating Coverage | Palm & Fingers |
| Size | XS |
| Standard | EN 388 3542, EN 388 2016 3542, EN 388 A 3, EN 388 C 5, EN 388 T 4, EN 388 P 2, ANSI Method TDM, ANSI Gram 3387, ANSI Cut 4, ANSI Cut 9 A6 |
| CRH | 2:10 |
| Coating Color | Black |
| Wash Temperature | 104 ⁰F |
| Wash Instructions | Machine Wash |
| Grip | Sandy |
| Dry Instructions | Tumble Dry |
| Coating | Nitrile |
| Cuff | Knit Wrist |
| Weight | 0.18 LB |
| EAN or UPC | 616314731716 |

