- Hi-Vis Orange Color
- X-Large Glove Size
- HPPE Material
description
- HPPE blended shell provides superior durability and medium duty cut-resistance. Insulated acrylic liner is great for cold weather applications for construction, machine operation, utility work and many other general maintenance applications.
features
- 13G HPPE Blend Outer Shell
- 7G Terry Acrylic Inner Lining
- Includes Breathable Waterproof Membrane
- Double-Dipped Nitrile Microsurface Coating
- Knit Wrist With Color-Coded Hem
- Great for Cold Environments
| Cuff | Knit Wrist |
| Glove Size | X-Large |
| Coating Coverage | Palm & Fingers |
| Material | HPPE |
| Color | Hi-Vis Orange |
| Palm | Double |
| Coating Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 72874083519 |

