- L Size
description
- 100% COTTON REVERSIBLE STRING KNIT WITH COLOR CODED HEM
features
- Knit Wrist With Color-Coded Hem
- Regular Weight, 100% Unbleached Cotton
- Reversible
| Cuff | Knit Wrist |
| Dry Instructions | Tumble Dry |
| Gauge | 7 |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Color2 | Natural |
| Construction | Seamless Knit |
| Size | L |
| Dry Temperature | Low Heat |
| Color | Natural |
| Wash Instructions | Machine Wash |
| Wash Temperature | 104 ⁰F |
| Bleach | Do Not Bleach |
| Liner Material | Cotton |
| Glove Size | Large |
| Weight | 0.12 LB |
| EAN or UPC | 72874027568 |

