- Natural Color
- Cotton Lining
description
- Double palm provides additional weight, durability and protection. Multi-purpose glove used for light protection in construction, oil drilling, forestry, woodworking, farming and automotive applications.
features
- Wing Thumb
- 6 Oz. Non-Woven Lining
- 10 Oz. 100% Cotton Flannel Nap-Out Palm
- 10 Oz. Back Of Hand
| Bleach | Do Not Bleach |
| Cuff | Band Top |
| Color | Natural |
| Size | L |
| Dry Instructions | Tumble Dry |
| Lining | Cotton |
| Liner Material | Cotton |
| Glove Size | Large |
| Wash Temperature | 104 ⁰F |
| Dry Temperature | Low Heat |
| Construction | Cut-and-Sewn |
| Sustainability | Recyclable via Terracycle Program |
| Wash Instructions | Machine Wash |
| Weight | 0.25 LB |
| EAN or UPC | 72874458966 |

