- Natural Color
description
- Heavyweight hot mill glove with multi-layer construction offers comfort, insulation and superior heat protection. Ideal for applications like forging, hot metal handling, castings, molds and other operations that require heat protection.
features
- Band Top Cuff
- Clute Cut Design
- Knuckle Strap
- Straight Thumb
- 8 Oz. Burlap & 8 Oz. Non-Woven Linings
- 10 Oz. Back Of Hand
- 10 Oz., 3-Ply, Quilted 100% Cotton Flannel Nap-Out Palm
| Glove Size | Large |
| Color | Natural |
| Liner Material | Burlap |
| Cuff | Band Top |
| Sustainability | Recyclable via Terracycle Program |
| Lining | Burlap |
| Construction | Cut-and-Sewn |
| Standard | EN 407 1, EN 407 Contact Heat 1 |
| Size | L |
| Weight | 0.31 LB |
| EAN or UPC | 72874301705 |

