- Natural Color
description
- Heavyweight hot mill glove with multi-layer construction offers comfort, insulation and superior heat protection. Ideal for applications like forging, hot metal handling, castings, molds and other operations that require heat protection.
features
- Clute Cut Design
- Knuckle Strap
- Gauntlet Cuff
- Straight Thumb
- 8 Oz. Burlap & 8 Oz. Non-Woven Linings
- 10 Oz. Back Of Hand
- 10 Oz., 3-Ply, Quilted 100% Cotton Flannel Nap-Out Palm
| Cuff | Gauntlet |
| Lining | Burlap |
| Construction | Clute Cut |
| Sustainability | Recyclable via Terracycle Program |
| Color | Natural |
| Liner Material | Burlap |
| Glove Size | Large |
| Size | L |
| Weight | 0.33 LB |
| EAN or UPC | 72874301804 |

