- Natural Color
description
- Durable multi-layered hot mill glove offers comfort, insulation and superior heat protection. Used in forging, hot metal handling, castings, molds and other operations that require heat protection.
features
- Band Top Cuff
- Clute Cut Design
- Straight Thumb
- 8 Oz. Burlap & 8 Oz. Non-Woven Linings
- 13 Oz., 3-Ply, Green Quilted 100% Cotton Flannel
- 10 Oz. Back Of Hand
- Nap-Out Palm
| Color | Natural |
| Size | L |
| Construction | Clute Cut |
| Sustainability | Recyclable via Terracycle Program |
| Liner Material | Burlap |
| Glove Size | Large |
| Lining | Burlap |
| Cuff | Band Top |
| Weight | 0.31 LB |
| EAN or UPC | 72874458980 |

