- Rust Color
- X-Large Size
- Regular Grade
description
- Split Cowhide leather construction provides comfort, durability and excellent abrasion resistance. Ideal for welding and hot, heavy material handling.
features
- Full Welting
- Gunn Cut Design
- Heavy Cotton-Fleece Lined Palm
- Split Cowhide Leather Welder
- Wing Thumb
- Leather Grade: Standard
| Cuff | Gauntlet |
| Lining | Cotton |
| Color | Rust |
| Hide | Split Cowhide |
| Weight | 0.91 LB |
| EAN or UPC | 72874000806 |

