- Natural Color
- X-Large Size
description
- Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity. Ideal for Tig welding and automotive assembly.
features
- Premium-Grade Goatskin Leather Drivers
- Cut Resistant ANSI A4 Aramid Blend Lining
- Shirred Elastic Back
- Gunn Cut Design with Keystone Thumb
- Extended Gauntlet Cuff
| Cuff | Gauntlet |
| Standard | EN 388 2016 2523DX, EN 388 A 2, EN 388 C 5, EN 388 T 2, EN 388 P 3, EN 388 N D, EN 388 I X, ANSI Method TDM, ANSI Gram 2199, ANSI Cut 4, ANSI Cut 9 A4 |
| Lining | Aramid |
| Color | Natural |
| Size | XL |
| Construction | Gunn Cut, Cut-and-Sewn, Extended Cuff |
| Wash Instructions | Do Not Wash |
| Hide | Top Grain Goatskin |
| Weight | 0.67 LB |
| EAN or UPC | 72874087036 |

