Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Yellow Large Leather Palm Gloves

1JL4095YL

Yellow Large Leather Palm Gloves
Item #117165500
  • Yellow Color
  • Large Glove Size
Yellow Large Leather Palm Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Yellow Color
  • Large Glove Size

description

  • Used for construction, metalworking, farming, maintenance and other general purposes.

features

  • Gunn Cut Design
  • Heavy Duty Select Split Cowhide Leather Palm
  • Rubberized Safety Cuff
  • Shirred Elastic Back
  • Wing Thumb
  • Leather Grade: Standard
Color Yellow
Glove Size Large
Weight 0.0 LB
EAN or UPC 72874495343
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison