Skip to content Skip to navigation menu
2XL Natural Leather Cold Protection Glove

1JL61332X

2XL Natural Leather Cold Protection Glove
Item #117165508
  • 2XL Size
  • Natural Color
2XL Natural Leather Cold Protection Glove
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2XL Size
  • Natural Color

description

  • Regular grade cowhide leather construction provides comfort, durability, excellent abrasion resistance and breathability. Thermal waffle knit lining for cold weather use in construction, machine operation, utility work, farming, and many other general applications.

features

  • Double Stitched Index Finger
  • Gunn Cut Design
  • Keystone Thumb
  • Self-Hemmed Open Cuff
  • Regular Grade Grain Cowhide
  • Shirred Elastic Back
  • Thermal Lining
Hide Top Grain Cowhide
Glove Size 2X-Large
Wash Instructions Do Not Wash
Palm Leather
Back Leather
Cuff Slip-On
Size 2XL
Thumb Keystone
Grade Regular
Lining White Thermal
Construction Cut-and-Sewn
Color Natural
Weight 0.32 LB
EAN or UPC 72874059743
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison