- M Size
- Impact Protection Type
features
- Hi-Vis Green
| Palm | Synthetic Leather |
| Type | Impact Protection |
| Standard | EN 388 4332, EN 388 2016 4332, EN 388 A 4, EN 388 C 3, EN 388 T 3, EN 388 P 2, ANSI Method TDM, ANSI Gram 510, ANSI Cut 9 A2 |
| Closure Type | Hook and Loop |
| Size | M |
| Liner Material | Aramid, Nylon, Polyester, Spandex |
| Bleach | Do Not Bleach |
| Wash Temperature | 104 ⁰F |
| Wash Instructions | Machine Wash |
| Back | Fabric |
| Color | Hi-Vis Green |
| Construction | Cut-and-Sewn |
| Dry Instructions | Hang Dry |
| Glove Size | Medium |
| Color2 | Hi-Vis Green |
| Sustainability | Reusable/Launderable |
| Weight | 0.41 LB |
| EAN or UPC | 72874090753 |

