- L Size
description
- Used for light protection in oil drilling, warehousing, farming and automotive applications.
features
- Black PVC Dotted Palm, Thumb, Index & Pinkie Finger
- Clute Cut Design
- Knit Wrist
- Straight Thumb
- 8 Oz. Single-Ply Poly/Cotton Blend
| Dry Instructions | Tumble Dry |
| Coating | PVC |
| Coating Coverage | Palm, Thumb & Forefinger |
| Dry Temperature | Low Heat |
| Color | Natural |
| Size | L |
| Coating Color | Black |
| Cuff | Knit Wrist |
| Liner Material | Cotton, Polyester |
| Grade | Economy |
| Wash Temperature | 104 ⁰F |
| Grip | Dot |
| Construction | Clute Cut, Cut-and-Sewn |
| Bleach | Do Not Bleach |
| Palm | Plastic Dotted |
| Glove Size | Large |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Wash Instructions | Machine Wash |
| Thumb | Straight |
| Color2 | Natural |
| Weight | 0.2 LB |
| EAN or UPC | 72874459987 |

