- 10 Glove Size
description
- Used in electronic and computer assembly, quality control, inspection and general assembly.
features
- 13 Gauge Seamless Gray Nylon Shell
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Color-Coded Knit Wrist
- Breathable Back
- Sanitized® Treated
- EN 388: 4131 (Cut Level 1)
| Gauge | 13 |
| EN 388 P | 1 |
| Color2 | Gray |
| EN 388 A | 4 |
| EN 388 T | 3 |
| EN 388 C | 1 |
| Coating Coverage | Palm & Fingers |
| Glove Size | 10 |
| EN 388 | 4131 |
| EN 388 2016 | 4131 |
| Coating Color | Gray |
| Color | Gray |
| Coating | Polyurethane |
| Cuff | Knit Wrist |
| Weight | 0.08 LB |
| EAN or UPC | 72874023133 |

