- M Size
- A2 Cut Level
- PolyKor Liner Material
description
- Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
features
- Breathable Back
- EN 388: 4343 (Cut Level 3)
- HPPE (Olefin)/Nylon/Spandex Shell For Maximum Strength
- Knit Wrist With Color-Coded Hem
- Polyurethane Coated Palm
| Coating Color | Black |
| Wash Instructions | Machine Wash |
| Grip | Flat |
| Cuff | Knit Wrist |
| Dry Temperature | Low Heat |
| Coating | Polyurethane |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Construction | Coated Seamless Knit |
| Wash Temperature | 104 ⁰F |
| Cut Level | A2 |
| Standard | EN 388 4343, EN 388 2016 4343, EN 388 A 4, EN 388 C 3, EN 388 T 4, EN 388 P 3, ANSI Method TDM, ANSI Gram 434, ANSI Cut 1, ANSI Cut 9 A2, ANSI Abrasion 5 |
| Dry Instructions | Tumble Dry |
| Gauge | 13 |
| Coating Coverage | Palm & Fingers |
| Glove Size | Medium |
| Bleach | Do Not Bleach |
| Color | Gray |
| CRH | 1:2 |
| Size | M |
| Liner Material | PolyKor |
| Weight | 0.13 LB |
| EAN or UPC | 72874061289 |

