- L Size
- A4 Cut Level
- PolyKor, Nylon Liner Material
description
- Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity. Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity.
features
- HPPE (Olefin)/Nylon/Glass FIber/Spandex Shell
- Touchscreen Fingers
- PU Palm Dip
- Silicone Free
- Knit Wrist With Color-Coded Hem
- ANSI Cut Level A4
| Cuff | Knit Wrist |
| Construction | Coated Seamless Knit, Touchscreen Compatible |
| Color | Gray |
| Coating Coverage | Palm & Fingers |
| Dry Instructions | Tumble Dry |
| Wash Temperature | 104 ⁰F |
| Liner Material | PolyKor, Nylon |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Silicone Free | Yes |
| Gauge | 13 |
| Grip | Flat |
| Dry Temperature | Low Heat |
| Bleach | Do Not Bleach |
| Standard | EN 388 2016 4X43DX, EN 388 A 4, EN 388 C X, EN 388 T 4, EN 388 P 3, EN 388 N D, EN 388 I X, ANSI Method TDM, ANSI Gram 1500, ANSI Cut 4, ANSI Cut 9 A4 |
| CRH | 7:3 |
| Wash Instructions | Machine Wash |
| Cut Level | A4 |
| Glove Size | Large |
| Coating | Polyurethane |
| Coating Color | Black |
| Size | L |
| Weight | 0.16 LB |
| EAN or UPC | 72874080259 |

